Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 230V, 54.20x48
Mfr # 184410221
Zoro # G100871453
product price: $28,077.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$28,077.99
Free 30-Day Returns
Key Features
- Type Not Found
- Voltage 230V AC
- Overall Height 4 1/2 ft
- Overall Width 4 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 184410221
- Zoro # G100871453
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/2 ft |
Overall Width | 4 ft |
Overall Length | 37 7/10 in |
Height | 54 1/5 in |
Width | 48 in |
Depth | 37 7/10 in |
Cord Length | 11 3/4 ft |
Opening Size | 16 in |
Overall Depth | 37 3/4 in |
Interior Depth | 38 1/4 in |
Opening Height | 16 in |
Interior Width | 31 1/4 in |
Interior Height | 36 in |
Sash Opening Height | 16 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 4 1/2 ft, Overall Width 4 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 230V AC, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 48 in, Depth 37 7/10 in, Height 54 1/5 in, For Use With General Chemistry
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Fan Cart (FNCRT1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- VEE GEE Refractometer, Analog, 0-32 (43002)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-02)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- GLAS-COL Containment Hood (200A G46)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- Protector Echo Fume Hoods