Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 230V, 102.20x96
Mfr # 183837220
Zoro # G500871497
product price: $54,554.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.
$54,554.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Type Single
- Overall Height 8 1/2 ft
- Color White
- Overall Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 183837220
- Zoro # G500871497
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 8 ft |
Overall Length | 55 7/10 in |
Height | 102 1/5 in |
Width | 96 in |
Depth | 55 7/10 in |
Overall Depth | 4 5/8 ft |
Opening Size | 16 in |
Cord Length | 19 1/2 ft |
Sash Opening Height | 16 in |
Opening Height | 16 in |
Interior Depth | 7 1/4 ft |
Interior Height | 6 5/8 ft |
Interior Width | 47 3/4 in |
Sash Opening Width | 4 ft |
Opening Width | 4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 8 ft, Overall Length 55 7/10 in, Opening Size 16 in, Voltage 230V AC, Number of Filters Required 5, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 96 in, Depth 55 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Culture Tube Cap, 25mm Tubes, Clear, PK500 (118158C)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 6" Ring, 9" Hei (TRS6X9)
- WHEATON GL14 Screw Cap, PP, for hose connec, PK 2 (1129814)
- PROTEAM 59" One-Piece Friction Fit Aluminum Sidewinder Straight Wand (105695)
- GLAS-COL Containment Hood (200A G46)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- AIR VENT Fan Attic Gable Wcga (53315)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- Protector Echo Laboratory Hoods & Enclosures