Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 230V, 102.20x60
Mfr # 183537221
Zoro # G200871476
product price: $47,068.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$47,068.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Type Single
- Overall Height 8 1/2 ft
- Overall Width 5 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 183537221
- Zoro # G200871476
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 5 ft |
Overall Length | 55 7/10 in |
Height | 102 1/5 in |
Width | 60 in |
Depth | 55 7/10 in |
Cord Length | 11 3/4 ft |
Opening Size | 16 in |
Overall Depth | 4 5/8 ft |
Interior Height | 6 5/8 ft |
Sash Opening Width | 26 in |
Interior Depth | 4 1/4 ft |
Sash Opening Height | 16 in |
Opening Width | 26 in |
Opening Height | 16 in |
Interior Width | 47 3/4 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 5 ft, Overall Length 55 7/10 in, Opening Size 16 in, Voltage 230V AC, Number of Filters Required 3, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 60 in, Depth 55 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel Set Powder, Assorted Funnels, PK6 (342555-0SET)
- LOVIBOND Nitrite LR Tablets (512310BT)
- PCE INSTRUMENTS Digital Refractometer, Ethylene Glycol / Propylene Glycol (PCE-DRA 1)
- AIR SCIENCE Fume Hood Cart, 30 in. Width (CART-30)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- Protector Echo Laboratory Hoods & Enclosures