Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 230V, 102.20x48
Mfr # 183437220
Zoro # G100871422
product price: $43,096.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$43,096.99
Free 30-Day Returns
Key Features
- Type Single
- Voltage 230V AC
- Overall Height 8 1/2 ft
- Overall Width 4 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 183437220
- Zoro # G100871422
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 4 ft |
Overall Length | 55 7/10 in |
Height | 102 1/5 in |
Width | 48 in |
Depth | 55 7/10 in |
Cord Length | 11 3/4 ft |
Overall Depth | 4 5/8 ft |
Opening Size | 16 in |
Opening Height | 16 in |
Interior Depth | 38 1/4 in |
Interior Height | 6 5/8 ft |
Sash Opening Width | 18 in |
Interior Width | 47 3/4 in |
Opening Width | 18 in |
Sash Opening Height | 16 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 4 ft, Overall Length 55 7/10 in, Opening Size 16 in, Voltage 230V AC, Number of Filters Required 2, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 48 in, Depth 55 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK3-2LB)
- FORTUNA Glass Syringe, Metal Luer Lock, 100 mL (7.140-51)
- UNITED SCIENTIFIC Nessler Cylinder Rack, For 100Ml Tubes (76102)
- TRI-POUR Beaker Cap for 3UEK6, PK250 (PL5930-1K0)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- GLAS-COL Containment Hood (200A G46)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- Protector Echo Fume Hoods