Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 230V, 102.20x48
Mfr # 183417220
Zoro # G200871452
product price: $42,371.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$42,371.99
Free 30-Day Returns
Key Features
- Type Single
- Voltage 230V AC
- Overall Height 8 1/2 ft
- Color White
- Overall Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 183417220
- Zoro # G200871452
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 4 ft |
Overall Length | 37 7/10 in |
Height | 102 1/5 in |
Width | 48 in |
Depth | 37 7/10 in |
Cord Length | 11 3/4 ft |
Opening Size | 16 in |
Overall Depth | 37 3/4 in |
Sash Opening Width | 18 in |
Opening Height | 16 in |
Sash Opening Height | 16 in |
Interior Depth | 38 1/4 in |
Interior Height | 6 5/8 ft |
Interior Width | 29 3/4 in |
Opening Width | 18 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 4 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 230V AC, Number of Filters Required 2, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 48 in, Depth 37 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 16 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (028003)
- AMS Liner, Dia 2 In, Length 10 In, Brass (404.26)
- KIMBLE CHASE Standard Bottle, Wide Mouth, 4 oz., PK24 (5310448V-26)
- MENDA Dispensing Bottle, 6 oz., Automatic (35508)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- GLAS-COL Containment Hood (200A G30)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- GLAS-COL Containment Hood (200A G46)
- Protector Echo Fume Hoods