Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 66.20x96
Mfr # 182810202
Zoro # G100871408
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$42,213.99
Free 30-Day Returns
Key Features
- Type Not Found
- Voltage 115V AC
- Overall Height 5 1/2 ft
- Overall Width 8 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protector Echo
- MFR # 182810202
- Zoro # G100871408
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 8 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 96 in |
Depth | 37 7/10 in |
Adjustable Height | Fixed |
Cord Length | 19 1/2 ft |
Overall Depth | 37 3/4 in |
Opening Size | 16 in |
Interior Width | 31 1/4 in |
Opening Width | 4 ft |
Interior Depth | 7 1/4 ft |
Sash Opening Width | 4 ft |
Sash Opening Height | 16 in |
Interior Height | 4 ft |
Opening Height | 16 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 8 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 5, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 96 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Series Protector Echo
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #7 1/2, PK 13 (RST7A-S)
- ZORO SELECT Separatory Funnel, 500mL, (CG-1747-05)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110471)
- FISCHER TECHNICAL CO Safety Pipette Filler, Red (142800)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- Protector Echo Laboratory Hoods & Enclosures