Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 66.20x96
Mfr # 181810201
Zoro # G500871404
product price: $40,609.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$40,609.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Benchtop
- Overall Height 5 1/2 ft
- Overall Width 8 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 181810201
- Zoro # G500871404
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 8 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 96 in |
Depth | 37 7/10 in |
Adjustable Height | Fixed |
Opening Size | 16 in |
Cord Length | 19 1/2 ft |
Overall Depth | 37 3/4 in |
Interior Width | 31 1/4 in |
Sash Opening Height | 16 in |
Opening Height | 16 in |
Interior Height | 4 ft |
Opening Width | 4 ft |
Sash Opening Width | 4 ft |
Interior Depth | 7 1/4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 8 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 5, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 96 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Benchtop
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229426)
- ZORO SELECT Mortar and Pestle, 80 ml (PPM060)
- DYNALON Wide-Mouth Jar, 1 Gallon, PK24 (600335)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR VENT Fan Attic Gable Wcga (53315)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- Protector Echo Laboratory Hoods & Enclosures