Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 66.20x96
Mfr # 180810202
Zoro # G300871512
product price: $39,335.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$39,335.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Benchtop
- Overall Height 5 1/2 ft
- Color White
- Overall Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 180810202
- Zoro # G300871512
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 8 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 96 in |
Depth | 37 7/10 in |
Cord Length | 19 1/2 ft |
Opening Size | 16 in |
Overall Depth | 37 3/4 in |
Adjustable Height | Fixed |
Interior Depth | 7 1/4 ft |
Opening Height | 16 in |
Interior Height | 4 ft |
Sash Opening Height | 16 in |
Opening Width | 4 ft |
Interior Width | 31 1/4 in |
Sash Opening Width | 4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 8 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 5, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 96 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Benchtop
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Globe Glass, 4000mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 1/Box (8014000)
- BRANSON Spanner Wrench (201-118-024)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 5.5cm, PK100 (1002-055)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- Protector Echo Laboratory Hoods & Enclosures