Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 66.20x72
Mfr # 182610202
Zoro # G100871477
product price: $36,040.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$36,040.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Not Found
- Overall Height 5 1/2 ft
- Color White
- Overall Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 182610202
- Zoro # G100871477
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 6 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 72 in |
Depth | 37 7/10 in |
Adjustable Height | Fixed |
Overall Depth | 37 3/4 in |
Cord Length | 19 1/2 ft |
Opening Size | 16 in |
Sash Opening Width | 34 in |
Opening Height | 16 in |
Opening Width | 34 in |
Interior Width | 31 1/4 in |
Interior Height | 4 ft |
Sash Opening Height | 16 in |
Interior Depth | 5 1/4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 6 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 4, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 72 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Series Protector Echo
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6524)
- AMSCOPE Fiber Optic Light Microscope Illuminator 150W Ring Double & Single Gooseneck Lights (HL250-BOYS)
- ADVANTECH Sieve, 1-1/4", S/S, 12 In, Half Ht (1-1/4"SS12H)
- PREMIERE Slide Warmer, Small, 10.25" x 8" x 3" (XH-2002)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- GLAS-COL Containment Hood (200A G30)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- Protector Echo Fume Hoods