Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 66.20x72
Mfr # 182610201
Zoro # G500871466
product price: $35,882.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$35,882.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Not Found
- Overall Height 5 1/2 ft
- Color White
- Overall Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 182610201
- Zoro # G500871466
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 6 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 72 in |
Depth | 37 7/10 in |
Opening Size | 16 in |
Cord Length | 19 1/2 ft |
Overall Depth | 37 3/4 in |
Adjustable Height | Fixed |
Sash Opening Height | 16 in |
Opening Height | 16 in |
Sash Opening Width | 34 in |
Interior Width | 31 1/4 in |
Opening Width | 34 in |
Interior Depth | 5 1/4 ft |
Interior Height | 4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 6 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 4, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 72 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Series Protector Echo
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Yellow (6FAU4)
- YSI Glass Conductivity Cell, 10 to 100 us/cm (3253)
- ZORO SELECT Beaker, 120mL, 10mL, Polypropylne, Wht, PK25 (BST120-PK/25)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 25mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300025)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- GLAS-COL Containment Hood (200A G46)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- Protector Echo Fume Hoods