Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 66.20x72
Mfr # 181610202
Zoro # G200871438
product price: $35,038.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$35,038.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Benchtop
- Overall Height 5 1/2 ft
- Color White
- Overall Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 181610202
- Zoro # G200871438
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 6 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 72 in |
Depth | 37 7/10 in |
Overall Depth | 37 3/4 in |
Cord Length | 19 1/2 ft |
Opening Size | 16 in |
Adjustable Height | Fixed |
Sash Opening Height | 16 in |
Opening Width | 34 in |
Interior Depth | 5 1/4 ft |
Interior Height | 4 ft |
Opening Height | 16 in |
Interior Width | 31 1/4 in |
Sash Opening Width | 34 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 6 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 4, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 72 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Benchtop
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Wooden Handle Lab Spatula, 3" Blade, 0.6" Wide Blade, 7" Total Length (A2Z-ZR131)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- EPPENDORF Pipette, 0.5 to 10micron L (3123000020)
- CYTIVA WHATMAN Quantitative Filter Paper, 2.5um, PK100 (1442-125)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- Protector Echo Laboratory Hoods & Enclosures