Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 66.20x72
Mfr # 181610201
Zoro # G500871480
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$34,894.99
Free 30-Day Returns
Key Features
- Type Benchtop
- Voltage 115V AC
- Overall Height 5 1/2 ft
- Overall Width 6 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protector Echo
- MFR # 181610201
- Zoro # G500871480
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 6 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 72 in |
Depth | 37 7/10 in |
Adjustable Height | Fixed |
Overall Depth | 37 3/4 in |
Opening Size | 16 in |
Cord Length | 19 1/2 ft |
Interior Width | 31 1/4 in |
Sash Opening Height | 16 in |
Opening Width | 34 in |
Sash Opening Width | 34 in |
Opening Height | 16 in |
Interior Height | 4 ft |
Interior Depth | 5 1/4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 6 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 4, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 72 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Benchtop
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989M)
- QORPAK Bottle Cleaned, 120mL, 38-400, PK48 (PLC-06836)
- OMNI INTERNATIONAL Bead Kit, Size 2mL (19-620)
- RPI Peptone, Powder, 500g (P20240-500.0)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- GLAS-COL Containment Hood (200A G30)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- Protector Echo Fume Hoods