Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 66.20x72
Mfr # 181610200
Zoro # G300871383
product price: $33,782.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$33,782.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Benchtop
- Overall Height 5 1/2 ft
- Overall Width 6 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 181610200
- Zoro # G300871383
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 6 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 72 in |
Depth | 37 7/10 in |
Cord Length | 19 1/2 ft |
Adjustable Height | Fixed |
Overall Depth | 37 3/4 in |
Opening Size | 16 in |
Sash Opening Height | 16 in |
Sash Opening Width | 34 in |
Interior Depth | 5 1/4 ft |
Interior Width | 31 1/4 in |
Opening Height | 16 in |
Opening Width | 34 in |
Interior Height | 4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 6 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 4, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 72 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Benchtop
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0400)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wide, Clr/Wht, PK6 (HS120245)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 100mL (F304100)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- GLAS-COL Containment Hood (200A G30)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- Protector Echo Laboratory Hoods & Enclosures