Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 66.20x60
Mfr # 181510202
Zoro # G200871513
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$32,881.99
Free 30-Day Returns
Key Features
- Type Benchtop
- Voltage 115V AC
- Overall Height 5 1/2 ft
- Overall Width 5 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protector Echo
- MFR # 181510202
- Zoro # G200871513
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 5 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 60 in |
Depth | 37 7/10 in |
Overall Depth | 37 3/4 in |
Cord Length | 11 3/4 ft |
Opening Size | 16 in |
Adjustable Height | Fixed |
Opening Width | 26 in |
Opening Height | 16 in |
Interior Height | 4 ft |
Interior Depth | 4 1/4 ft |
Sash Opening Width | 26 in |
Sash Opening Height | 16 in |
Interior Width | 31 1/4 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 5 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 3, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 60 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Benchtop
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Maintenance Kit (5745)
- EXTECH Calibration Solution Set (PH103)
- ONEIDA Glass Sugar Dispenser (97286)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Illuminator for Microscopes (HL250-BY)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- GLAS-COL Containment Hood (200A G30)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- Protector Echo Laboratory Hoods & Enclosures