Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 66.20x60
Mfr # 180510200
Zoro # G200871391
product price: $31,332.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$31,332.99
Free 30-Day Returns
Key Features
- Type Benchtop
- Voltage 115V AC
- Overall Height 5 1/2 ft
- Overall Width 5 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 180510200
- Zoro # G200871391
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 5 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 60 in |
Depth | 37 7/10 in |
Adjustable Height | Fixed |
Cord Length | 11 3/4 ft |
Overall Depth | 37 3/4 in |
Opening Size | 16 in |
Opening Height | 16 in |
Interior Width | 31 1/4 in |
Interior Height | 4 ft |
Opening Width | 26 in |
Interior Depth | 4 1/4 ft |
Sash Opening Height | 16 in |
Sash Opening Width | 26 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 5 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 3, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 60 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Benchtop
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986546)
- BERKSHIRE Swab, 70mm, Poly, Rigid Tip, PK100 (LTP70R.20)
- DIGI-SENSE Spade Lugs, Alumel, for Type K The, PK 10 (18528-02)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- Protector Echo Fume Hoods