Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 54.20x48
Mfr # 184410201
Zoro # G700871419
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$28,077.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Not Found
- Overall Height 4 1/2 ft
- Overall Width 4 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protector Echo
- MFR # 184410201
- Zoro # G700871419
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/2 ft |
Overall Width | 4 ft |
Overall Length | 37 7/10 in |
Height | 54 1/5 in |
Width | 48 in |
Depth | 37 7/10 in |
Opening Size | 16 in |
Adjustable Height | Fixed |
Cord Length | 11 3/4 ft |
Overall Depth | 37 3/4 in |
Interior Depth | 38 1/4 in |
Sash Opening Width | 4 ft |
Interior Width | 31 1/4 in |
Opening Height | 16 in |
Interior Height | 36 in |
Sash Opening Height | 16 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 4 1/2 ft, Overall Width 4 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 4, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 48 in, Depth 37 7/10 in, Height 54 1/5 in, For Use With General Chemistry, Series Protector Airo
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Microbial Air Sampler (PCE-AS1)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- UNITED SCIENTIFIC Gas Lighter (GSLT01)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- GLAS-COL Containment Hood (200A G46)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- Protector Echo Laboratory Hoods & Enclosures