Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 54.20x36
Mfr # 184310203
Zoro # G300871482
product price: $24,174.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$24,174.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Not Found
- Overall Height 4 1/2 ft
- Overall Width 36 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 184310203
- Zoro # G300871482
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/2 ft |
Overall Width | 36 in |
Overall Length | 37 7/10 in |
Height | 54 1/5 in |
Width | 36 in |
Depth | 37 7/10 in |
Adjustable Height | Fixed |
Overall Depth | 37 3/4 in |
Cord Length | 11 3/4 ft |
Opening Size | 16 in |
Interior Depth | 26 1/4 in |
Sash Opening Width | 36 in |
Opening Height | 16 in |
Interior Height | 36 in |
Interior Width | 31 1/4 in |
Sash Opening Height | 16 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 4 1/2 ft, Overall Width 36 in, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 2, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 36 in, Depth 37 7/10 in, Height 54 1/5 in, For Use With General Chemistry, Series Protector Airo
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Orbital Shaker, Analog, 120V, 60 Hz (SI-M1500)
- LABCHEM Potassium Hydroxide, 30 pct(W/V), 4 L, NIST (LC192404)
- ZORO SELECT SS SPOON 15 CM L 2 PKG QTY BEL, PK2 (H36729-0015)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 1000mL. (B141000)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- Protector Echo Fume Hoods