Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 54.20x36
Mfr # 184300202
Zoro # G200871483
product price: $24,586.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$24,586.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Not Found
- Overall Height 4 1/2 ft
- Color White
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 184300202
- Zoro # G200871483
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/2 ft |
Overall Width | 36 in |
Overall Length | 31 7/10 in |
Height | 54 1/5 in |
Width | 36 in |
Depth | 31 7/10 in |
Overall Depth | 31 3/4 in |
Cord Length | 11 3/4 ft |
Opening Size | 16 in |
Adjustable Height | Fixed |
Interior Width | 25 1/4 in |
Interior Depth | 26 1/4 in |
Sash Opening Width | 36 in |
Interior Height | 36 in |
Sash Opening Height | 16 in |
Opening Height | 16 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 4 1/2 ft, Overall Width 36 in, Overall Length 31 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 2, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 36 in, Depth 31 7/10 in, Height 54 1/5 in, For Use With General Chemistry, Series Protector Airo
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- BLACKBURN SAMPLING Tank Waste Sampler, 1 ID x 70 In, 830mL (TA6)
- RPI Albumin, Bovine Fraction V, 5 G (A30075-5.0)
- NALGENE Safety Bottle Carrier, Ldpe, Holds Six 5 (6505-0010)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- Protector Echo Laboratory Hoods & Enclosures