Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 102.20x72
Mfr # 183637202
Zoro # G900871431
product price: $50,086.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$50,086.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Single
- Overall Height 8 1/2 ft
- Color White
- Overall Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 183637202
- Zoro # G900871431
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 6 ft |
Overall Length | 55 7/10 in |
Height | 102 1/5 in |
Width | 72 in |
Depth | 55 7/10 in |
Adjustable Height | Fixed |
Overall Depth | 4 5/8 ft |
Cord Length | 19 1/2 ft |
Opening Size | 16 in |
Interior Depth | 5 1/4 ft |
Opening Width | 34 in |
Opening Height | 16 in |
Interior Height | 6 5/8 ft |
Interior Width | 47 3/4 in |
Sash Opening Width | 34 in |
Sash Opening Height | 16 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 6 ft, Overall Length 55 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 4, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 72 in, Depth 55 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #270, B/S, 8 In, Full Ht (270BS8F)
- ACCUCOLD 20" Wide Built-In Pharmacy All-Refrigerator, ADA Compliant (ACR45L)
- BRANSON Beaker Cover, (2) 600 Ml Beaker, For3/4Gal (100-032-518)
- HYDRION pH Test , 3 1/4 in L, 4 to 7 pH, PK600 (84070)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- Protector Echo Laboratory Hoods & Enclosures