Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 102.20x72
Mfr # 183637200
Zoro # G500871411
product price: $48,834.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$48,834.99
Free 30-Day Returns
Key Features
- Type Single
- Voltage 115V AC
- Overall Height 8 1/2 ft
- Color White
- Overall Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 183637200
- Zoro # G500871411
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 6 ft |
Overall Length | 55 7/10 in |
Height | 102 1/5 in |
Width | 72 in |
Depth | 55 7/10 in |
Opening Size | 16 in |
Cord Length | 19 1/2 ft |
Adjustable Height | Fixed |
Overall Depth | 4 5/8 ft |
Sash Opening Height | 16 in |
Opening Width | 34 in |
Sash Opening Width | 34 in |
Interior Width | 47 3/4 in |
Interior Height | 6 5/8 ft |
Opening Height | 16 in |
Interior Depth | 5 1/4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 6 ft, Overall Length 55 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 4, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 72 in, Depth 55 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Wire Shelf, Model 40 Ovens (201-4000)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 30040 All Metal Reactor; 2 Oz. (USC-30040)
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 1 L (BU5010-Q)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- GLAS-COL Containment Hood (200A G30)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- Protector Echo Laboratory Hoods & Enclosures