Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 102.20x60
Mfr # 183537202
Zoro # G300871475
product price: $47,221.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$47,221.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Single
- Overall Height 8 1/2 ft
- Color White
- Overall Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 183537202
- Zoro # G300871475
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 5 ft |
Overall Length | 55 7/10 in |
Height | 102 1/5 in |
Width | 60 in |
Depth | 55 7/10 in |
Opening Size | 16 in |
Cord Length | 11 3/4 ft |
Overall Depth | 4 5/8 ft |
Adjustable Height | Fixed |
Sash Opening Height | 16 in |
Interior Height | 6 5/8 ft |
Opening Width | 26 in |
Interior Width | 47 3/4 in |
Interior Depth | 4 1/4 ft |
Opening Height | 16 in |
Sash Opening Width | 26 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 5 ft, Overall Length 55 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 3, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 60 in, Depth 55 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-K, Comp 90 Angle Surf Probe, 8.5" L (08516-63)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 120V BEADS (74309-720)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 2000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8102000)
- HARDIN Carbon Stirring Rod 3/8" X 14" Graphite Stick Melting Mixing Gold Crucible for HD-234SS & HD-334MF (HD-234 SR)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- GLAS-COL Containment Hood (200A G30)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- Protector Echo Laboratory Hoods & Enclosures