Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 102.20x60
Mfr # 183537201
Zoro # G300871390
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$47,068.99
Free 30-Day Returns
Key Features
- Type Single
- Voltage 115V AC
- Overall Height 8 1/2 ft
- Overall Width 5 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protector Echo
- MFR # 183537201
- Zoro # G300871390
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 5 ft |
Overall Length | 55 7/10 in |
Height | 102 1/5 in |
Width | 60 in |
Depth | 55 7/10 in |
Cord Length | 11 3/4 ft |
Adjustable Height | Fixed |
Opening Size | 16 in |
Overall Depth | 4 5/8 ft |
Interior Height | 6 5/8 ft |
Interior Width | 47 3/4 in |
Sash Opening Width | 26 in |
Opening Height | 16 in |
Opening Width | 26 in |
Sash Opening Height | 16 in |
Interior Depth | 4 1/4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 5 ft, Overall Length 55 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 3, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 60 in, Depth 55 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- SP BEL-ART Magic Touch 2 Ice Pan, Mini with Lid, 1 (M16807-1101)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 2/Box (8330250)
- HYDRION Test, 0-30,000ppm Hydrogen Peroxide, PK100 (HP-30000)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- Protector Echo Laboratory Hoods & Enclosures