Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 102.20x60
Mfr # 183517202
Zoro # G400871436
product price: $46,514.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$46,514.99
Free 30-Day Returns
Key Features
- Type Single
- Voltage 115V AC
- Overall Height 8 1/2 ft
- Overall Width 5 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 183517202
- Zoro # G400871436
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 5 ft |
Overall Length | 37 7/10 in |
Height | 102 1/5 in |
Width | 60 in |
Depth | 37 7/10 in |
Adjustable Height | Fixed |
Cord Length | 11 3/4 ft |
Overall Depth | 37 3/4 in |
Opening Size | 16 in |
Sash Opening Height | 16 in |
Sash Opening Width | 26 in |
Interior Depth | 4 1/4 ft |
Opening Height | 16 in |
Interior Height | 6 5/8 ft |
Opening Width | 26 in |
Interior Width | 29 3/4 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 5 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 3, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 60 in, Depth 37 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Neutralizing Acid Rinse, 34 Oz (4522200)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- FINNERAN Vial Cleaned, Clear, 40mL, PK1000 (9-120-2)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK500 (6102S)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- Protector Echo Laboratory Hoods & Enclosures