Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 102.20x60
Mfr # 183517201
Zoro # G300871444
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$46,361.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Single
- Overall Height 8 1/2 ft
- Color White
- Overall Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protector Echo
- MFR # 183517201
- Zoro # G300871444
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 5 ft |
Overall Length | 37 7/10 in |
Height | 102 1/5 in |
Width | 60 in |
Depth | 37 7/10 in |
Opening Size | 16 in |
Overall Depth | 37 3/4 in |
Adjustable Height | Fixed |
Cord Length | 11 3/4 ft |
Sash Opening Height | 16 in |
Sash Opening Width | 26 in |
Opening Height | 16 in |
Interior Depth | 4 1/4 ft |
Interior Width | 29 3/4 in |
Opening Width | 26 in |
Interior Height | 6 5/8 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 5 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 3, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 60 in, Depth 37 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE PARMER Oakton Phtestr 5 Waterproof Pocket Teste (35634-16)
- RESINTECH 5 Micron, 2-1/2" Bowl Dia. O.D., 25" H, Deionizer (HY-122-DI)
- GLOBE SCIENTIFIC Transfer Pipette, 1ml Graduated, 3ml, 500/pk, 500PK (147607)
- WHATMAN Protein Saver Card, US, 100/pk, PK 100 (10534612)
- AIR VENT Fan Attic Gable Wcga (53315)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500344)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- Protector Echo Fume Hoods