Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 102.20x48
Mfr # 183427202
Zoro # G800871395
product price: $43,992.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$43,992.99
Free 30-Day Returns
Key Features
- Type Single
- Voltage 115V AC
- Overall Height 8 1/2 ft
- Overall Width 4 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 183427202
- Zoro # G800871395
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 4 ft |
Overall Length | 43 7/10 in |
Height | 102 1/5 in |
Width | 48 in |
Depth | 43 7/10 in |
Cord Length | 11 3/4 ft |
Opening Size | 16 in |
Overall Depth | 43 3/4 in |
Adjustable Height | Fixed |
Sash Opening Width | 18 in |
Sash Opening Height | 16 in |
Interior Depth | 38 1/4 in |
Opening Width | 18 in |
Interior Height | 6 5/8 ft |
Interior Width | 35 3/4 in |
Opening Height | 16 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 4 ft, Overall Length 43 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 2, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 48 in, Depth 43 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety - 15-5 - Kee Klamp 90 Degree Elbow, 3/4" Dia. (15-5)
- AK Squeeze Bottle Holder, 3.25x7.5x4.25In (50017)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- LAB LAB:LAB Mat (LABMAT)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500344)
- AIR VENT Fan Attic Gable Wcga (53315)
- GLAS-COL Containment Hood (200A G46)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- Protector Echo Fume Hoods