Shop All Drum Covers, Liners & Inserts
Protective Lining
Tie-Off Drum Liner ext. dia. 22.5" x 56" H, 50PK
Mfr # DRM929
Zoro # G406604304
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Clear
- Drum Cover Material Polyethylene (LDPE)
- Height 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protective Lining
- MFR # DRM929
- Zoro # G406604304
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 56" |
Details
Drum Cover Color | Clear |
Drum Cover Material | Polyethylene (LDPE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S95)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- AERO MANUFACTURING Wall Cabinet, Sliding Doors, 15" Wide X 72" L-R (WSC-72)
- AT-A-GLANCE Level Gauge, Tank, 8 In, 1.5 In NPT (L-1.5-8)
- BASCO RightSeal Drum Capseal, 2", Plasti, PK10 (BCS1-10)
- WESTWARD Drum Cover (29FX06)
- VESTIL Galv Closed Head Drum Cover 15Pk, 15PK (DC-235-15PKG)
- PIG PIG Latching Drum Lid, 21inLx15inWx4-3/8inH (DRM167-RD)
- ZORO SELECT Drum Cover, 55gal, Closed (9000)
- PIG Accordion Snap-Over Drum Insert ext. dia. 22.5" x 34.5" H, 20PK (GEN302)
- BASCO Snap-Over LDPE Drum Insert - Anti-Static ext. dia. 18.3" x 28.5" H, 25PK (DRM1902)
- Protective Lining Drum Covers, Liners & Inserts