Shop All Drum Covers, Liners & Inserts
Protective Lining
Tie-Off Drum Liner ext. dia. 22.5" x 56" H, 50PK
Mfr # DRM927
Zoro # G906604255
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Clear
- Drum Cover Material Polyethylene (LDPE)
- Height 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protective Lining
- MFR # DRM927
- Zoro # G906604255
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 56" |
Details
Drum Cover Color | Clear |
Drum Cover Material | Polyethylene (LDPE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Clear Attached Lid Container, Plastic, Steel Hinge, 12 gal Volume Capacity (39120SCLAR)
- KRUEGER Therma Level Gauge, Tank Depth 66", 2"NPT (H-2-66)
- KRUEGER Therma Level Gauge, Tank 60", 2"NPT (H-2-60-S1)
- ZORO SELECT Pail, F-Style, Rect, 2.5 gal, PE, White (GFS320W)
- BASCO Steel Drum Cover, Fittings, 55 Gal (1855CVR-2075-L)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1115-PL-LD)
- EAGLE MFG Cover, Drum Funnel (1664)
- PIG Drum Funnel, Steel, 18-1/4 in. H, Red (DRM1213-RD)
- ZORO SELECT Drum Cover, Steel, For 30 Gal Drum (1830CVR-2075-L)
- PIG PIG Latching Drum Lid, Yellow (DRM659-YW)
- ZORO SELECT Drum Liner, 16 gal., 25-1/2InLx14InW, PK50 (G059-1600)
- Protective Lining Drum Covers, Liners & Inserts