Shop All Drum Covers, Liners & Inserts
Protective Lining
Tie-Off Drum Liner ext. dia. 22.5" x 56" H, 150PK
Mfr # DRM923
Zoro # G206604238
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Clear
- Drum Cover Material Polyethylene (LDPE)
- Height 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protective Lining
- MFR # DRM923
- Zoro # G206604238
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 56" |
Details
Drum Cover Color | Clear |
Drum Cover Material | Polyethylene (LDPE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95)
- LIBERTY SAFE Electronic Dehumidifier, Liberty Safes (9913)
- WEATHER GUARD Shelf Mat For 16In Deep Shelves (9836)
- KEE SAFETY Kee Klamp Single Socket Tee, 1-1/4 Dia., (10-7)
- PIG PIG Latching Drum Lid, Yellow (DRM659-YW)
- ZORO SELECT Drum Cover, Steel, For 30 Gal Drum (1830CVR-2075-L)
- HUSKY 55Gal 1M Drum Liner Black (HK55WC030B)
- VESTIL YELLOW DRUM COVER 55 GALLON (DC-P-55-YL)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1116-PL)
- PIG Black Snap-On Drum Cover, 25PK (DRM146)
- PIG PIG Latching Drum Lid, Red (DRM659-RD)
- Protective Lining Drums & Accessories