Shop All Drum Covers, Liners & Inserts
Protective Lining
Tie-Off Drum Liner ext. dia. 22.5" x 56" H, 100PK
Mfr # DRM925
Zoro # G606604258
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Clear
- Drum Cover Material Polyethylene (LDPE)
- Height 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protective Lining
- MFR # DRM925
- Zoro # G606604258
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 56" |
Details
Drum Cover Color | Clear |
Drum Cover Material | Polyethylene (LDPE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Dunnage Rack, 700 lb., HDPE, 48 W x 24 D (D4824)
- WEATHER GUARD Itemizer Drawer Unit (316-3)
- ZORO SELECT Stack Rack Post Set, 36 in., 2000 lb., PK4 (PT-2-36)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- PIG Drum Funnel, Steel, 18-1/4 in. H, Red (DRM1213-RD)
- VESTIL BLACK DRUM COVER 55 GALLON (DC-P-55-BK)
- PROTECTIVE LINING. Elastic Polyethylene 55 Gallon Drum Cover (DC55)
- PIG Drum Lid, 24-1/2" Outside dia., Red (DRM965-RD)
- ZORO SELECT Drum Cover (1667)
- ZORO SELECT White Cover, 18 Gauge (P1812KIT)
- PIG Fast Latching Drum Lid, Red, Steel, 30 gal (DRM2072-RD)
- Protective Lining Drums & Accessories