Shop All Drum Covers, Liners & Inserts
Protective Lining
Tie-Off Drum Liner ext. dia. 19" x 48" H, 150PK
Mfr # DRM922
Zoro # G006604216
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Clear
- Drum Cover Material Polyethylene (LDPE)
- Height 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protective Lining
- MFR # DRM922
- Zoro # G006604216
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 48" |
Details
Drum Cover Color | Clear |
Drum Cover Material | Polyethylene (LDPE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1258-1PT)
- PROSOURCE Standard Shelf Sgl 24In White (25211PHL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Green (QPRHA-101GN)
- 80/20 Dbl Anchor, T-Nut Long Assy, 15S, 5/16-18 (3099)
- PIG Drum Funnel, Steel, 18-1/4 in. H, Red (DRM1213-RD)
- AKRO-MILS Storage Container, 8.5 Gal, Attached Lid (39085GREY)
- PIG Drum Lid, 26-3/4" Outside dia., Black (DRM1065-BK)
- JOHNDOW INDUSTRIES JohnDow Steel Drum Cover for 400 lb. Drum - JD-3567 (JD-3567)
- VESTIL 55 Gal Drum Cover, Closed Head, Polyethylene, Clear, 5PK (DC-TP)
- VESTIL RED DRUM COVER 55 GALLON (DC-P-55-RD)
- VESTIL DRUM CONTAINMENT COVER - YELLOW (SCC-65-CVR-YL)
- Protective Lining Drums & Accessories