Shop All Drum Covers, Liners & Inserts
Protective Lining
Snap-Over HDPE Bucket Insert ext. dia. 12.5" x 13.5" H, 100PK
Mfr # DRM251
Zoro # G106604123
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Clear
- Drum Cover Material Polyethylene (HDPE)
- Height 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protective Lining
- MFR # DRM251
- Zoro # G106604123
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 13.5" |
Details
Drum Cover Color | Clear |
Drum Cover Material | Polyethylene (HDPE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Multi-Use Steel Table/Work Bench (GPBENCH)
- EKENA MILLWORK 2"W x 6"D x 5 1/2"H Steel Hanging Shelf Bracket, Unfinished (BKTM02X06X05HSCRS)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 192 in H, 3 in W, 42 in D, Green (IU18420192)
- LEWISBINS Plastic Divider, Black, 20 5/8 in L, Not Applicable W, 4 7/16 in H (DV2260-NXL BUY 25S)
- ZORO SELECT Drum Cover, 1.2mm, White, Lined, With Gasket (P2212LKIT)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK50 (G375608R)
- POLY-AMERICA LINER DRUM CLR 1.2MIL 55GAL (HK55WC080C)
- VESTIL Stl Waste Top Dual Door for Drum, Green (TRASH-TOP-DD-GN)
- PIG PIG Latching Drum Lid, 21inLx15inWx4-3/8inH (DRM167-RD)
- VESTIL Galvanized Closed Head Drum Cover, 23-13/16" Inside Diameter (DC-235)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1115-PL)
- Protective Lining Drum Covers, Liners & Inserts