Shop All Drum Covers, Liners & Inserts
Protective Lining
Peel-Over Drum Liner ext. dia. 22.5" x 40" H, 50PK
Mfr # DRM928
Zoro # G406604267
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Clear
- Drum Cover Material Polyethylene (LDPE)
- Height 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protective Lining
- MFR # DRM928
- Zoro # G406604267
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 40" |
Details
Drum Cover Color | Clear |
Drum Cover Material | Polyethylene (LDPE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (5723-12HG)
- QUANTUM STORAGE SYSTEMS Steel Slanted Shelf, 36 in W x 18 in D x Gray (SLP-A1836)
- ECONOCO Pipeline 4-Way Adjustable Gloss White Garment Rack (PS4-ADJWH)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3"H, Steel (RXHS-9624)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26312)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1116-PL-LD)
- ZORO SELECT White Cover, 18 Gauge, for 1MKZ6, etc. (P1412KIT)
- AKRO-MILS Storage Container, 12 Gal, Attached Lid (39120GREY)
- ZORO SELECT Drum Cover (1667)
- AKRO-MILS Storage Container, 8.5 Gal, Attached Lid (39085GREY)
- VESTIL BLACK DRUM COVER 55 GALLON (DC-P-55-BK)
- Protective Lining Drums & Accessories