Shop All Drum Covers, Liners & Inserts
Protective Lining.
Elastic Polyethylene 55 Gallon Drum Cover
Mfr # DC55
Zoro # G508621001
product price: $2.45
/ea
Sold in multiples of 100 for $245.00
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Clear
- Drum Cover Material Polyethylene
- Width 18 to 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protective Lining.
- MFR # DC55
- Zoro # G508621001
- UPC # 707022110402
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Width | 18 to 23 in |
Details
Drum Cover Color | Clear |
Drum Cover Material | Polyethylene |
Item | 4 mil Thick with 1/2" Elastic Band |
Description
Perfect for deformed drums where molded covers won't fit. Weather-resistant cover 4 mil thick with 1/2 elastic band helps keep dirt and grime out of container. Fits 55 gallon drums and containers from 18 to 23 diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Slanted Wire Shelf, 18"D x 36"W x 1/4"H, Chrome (1836DNC-1PK)
- SPORTSMAN Stainless Steel Wall Shelf, 36" Wide (SSWSHELF36)
- NEXEL 3-1/4H Double Hook, Steel (AWDH)
- GLOBAL INDUSTRIAL 1 Size 90 Degree Two Socket Tee Pipe Fitting 1.375 Fitting I.D. (798723)
- PIG Fast Latching Drum Lid, Red, Steel, 30 gal (DRM2072-RD)
- ZORO SELECT Drum Cover, Steel, For 30 Gal Drum (1830CVR-2075-L)
- VESTIL RED DRUM COVER 55 GALLON (DC-P-55-RD)
- BASCO Snap-Over LDPE Drum Insert - Anti-Static ext. dia. 22.5" x 34.25" H, 20PK (DRM1903)
- VESTIL DRUM CONTAINMENT COVER - YELLOW (SCC-65-CVR-YL)
- VESTIL Galv Open Head Drum Cover 15Pk, 15PK (DC-245-15PKG)
- PIG PIG Latching Drum Lid, Yellow (DRM659-YW)
- Protective Lining. Drum Covers, Liners & Inserts