Shop All Shelf Brackets
Protectionpro
Stainless Steel Wall Mount Shelf - 12 x 12 x 48 in.
Mfr # PR859688
Zoro # G003939489
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protectionpro
- MFR # PR859688
- Zoro # G003939489
- UPC # 753153242857
- Country of Origin China
- Category Shelf Brackets
Description
offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production.
Features- Durable EZ Clean Design
- All Welded Corners
- Easy to Assemble
- Pre Drilled Gusset Legs
- Each Support Mounts with Only 2 Fasteners
- Stainless Steel Wall Mount Shelves
- Dimensions: 12" H x 12" W x 48" L
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR1)
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1" Round Closet Rods (M7250-ORB)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- PROTECTIONPRO A M Hardware 24 In. X 29 In. Work Station Brackets - Almond (PR2985307)
- PROTECTIONPRO 8 in. Angle Shelf Bracket, 2PK (PR564978)
- PROTECTIONPRO 24 In. X 24 In. Work Station Brackets - Gray (PR74594)
- PROTECTIONPRO Floating Shelf Right Bracket (PR1557233)
- FASTCAP Speed Brace 15 in. x 18 in. Primed Heavy-Duty Shelf Bracket (FC.SB15X18PRM)
- KEEN 241942 Brass Plated; Shelf Support Peg; 8 Pack (KE570387)
- ECONOCO Pipeline, Set of Shelf Brackets, 2PK (PSORKB)
- Protectionpro Shelf Brackets