Shop All Axes, Hatchets, & Splitting Wedges
Protectionpro
Special Edition 26 in. Campers Axe With Sheath
Mfr # PR429978
Zoro # G703737804
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protectionpro
- MFR # PR429978
- Zoro # G703737804
- UPC # 747216309779
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Description
Features
- Black powder coating.
- Lightweight.
- Perfectly balanced.
- Shock reduction vinyl grip.
- Solid steel
- Head Material - Steel
- Cutting Length - 4 in.
- Blade Type - Curved
- Handle Length - 26 in.
- Handle Type - Black vinyl
- Handle Material - Leather
- Finish - Black powder coat
- Overall Length - 26 in.
- Blade Length - 7.5 in.
- Blade Style - Single edge
- Height - 7 in.
- Includes - Sheath
- Length - 26 in.
- Width - 1.380 in.
- Item Weight - 56 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/16 Diameter, 6PK (22573)
- M.A. FORD Xt 3/8 X 1 X .010Cr (61T100003)
- PROTO 3/8" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4952CF)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48201)
- VULCAN Mattocks Pick Head 5 Lb Forged (32932)
- WARWOOD TOOL 4 lb Square Head Wedge (8020)
- ESTWING 6lbs Maul with Fiberglass Handle, 36" (EML-636F)
- SUNBELT WEDGE 5-1/2", ORANGE 0" x0" x0" (A-B179002P)
- COLLINS AXE 6 lb Single Bit Splitting Maul 34 in. Wood Handle (TJ-6AH-C/32420)
- TRUPER 5LB FBG Pick Mattock (TP-5FD-C)
- WARWOOD TOOL 5 lb Square Head Wedge (8030)
- Protectionpro Axes, Hatchets, & Splitting Wedges