Shop All Shoe Storage
Protectionpro
RackEm Racks 4-Pair Boot Rack - Black
Mfr # PR12739
Zoro # G404004656
$61.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protectionpro
- MFR # PR12739
- Zoro # G404004656
- UPC # 657248136338
- Country of Origin China
- Category Shoe Storage
Description
Stop wasting time looking for boots and gloves with these handy racks:
DRY: Speed drying by holding boots and gloves open and off the floor.
STORE: Create a place for every boot and glove. Stop ·clutter. No more piles.
ORGANIZE: Collect boots and gloves in one easy-to-find location.
Reduces boot and glove odors. Holds all sizes and styles - rubber, cloth, Gore-Tex, insulated, long or short, big or small, waders and mittens too! Prevent cracking and permanent bending by holding boots and gloves in their natural shape. Durable steel wire construction. Residential use - black epoxy coating for years of use. Industrial use - heavier weight, green PVC coated to withstand harsh industrial environments - bleaches, common acids, and solvents found in food and chemical plants. Stainless steel for food plants, clean rooms, and manufacturing operations that require stainless steel. Mounting screws are spaced 16" apart to match wall studs. Screws included.
Dimensions: 4.5"H x 35.25"W x 10.5"D.
Reduces boot and glove odors. Holds all sizes and styles - rubber, cloth, Gore-Tex, insulated, long or short, big or small, waders and mittens too! Prevent cracking and permanent bending by holding boots and gloves in their natural shape. Durable steel wire construction. Residential use - black epoxy coating for years of use. Industrial use - heavier weight, green PVC coated to withstand harsh industrial environments - bleaches, common acids, and solvents found in food and chemical plants. Stainless steel for food plants, clean rooms, and manufacturing operations that require stainless steel. Mounting screws are spaced 16" apart to match wall studs. Screws included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rack Rails TF 7U 1pr (RRTF-7)
- BASCO 330 Gal Rebottled Poly IBC (TANK7208)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- HOME BASICS 8 Tier Portable Polyester Shoe Closet, Grey (SC49298)
- RUBBERMAID Produce Keeper 17.3C (1920479)
- OCEANSTAR Oceanstar 4SR1668 4-Tier Bamboo Shoe Rack; Natural (4SR1668)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet with Drawer (196-11928-ZORO)
- HASTINGS HOME Three Tier Revolving Shoe Tree Organizer Rack with Chrome Finish by Hastings Home (735580SCL)
- WHITMOR BAG SHOE 24PKT 19X64"" (6044-13CTF)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 5-Shelf Shoe Storage Cabinet (197-11926-ZORO)
- Protectionpro Shoe Storage