Shop All Plumbing Parts
Protectionpro
PP21240 Flex - N - Fix PVC Adjustable P - Trap; White
Mfr # PR441519
Zoro # G504165660
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protectionpro
- MFR # PR441519
- Zoro # G504165660
- UPC # 747216246517
- Country of Origin China
- Category Plumbing Parts
Description
Features
- Fix PVC adjustable p - trap
- Material - Pvc
- Flexible
- Color - White
- Adjustable size: 1-1/2 x 1-1/2 or 1-1/2 x 1-1/4 in.
- For kitchen or lavatory
- Bagged
- Dimension - 15.25 x 8.26 x 8.07 in.
- Item weight - 0.37 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 3" (1056-43)
- ELKAY Sensor Activation Kit, For Hydro-Boost (98544C)
- ZORO SELECT 3/4" x 3/8" Male NPT x Female NPT Black Forged Steel Bushing (1MNJ8)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U05)
- PROTECTIONPRO PP21011 Hose Washers (PR441517)
- PROTECTIONPRO 8 x 8 in. with Steel White Access Door (PR149185)
- PROTECTIONPRO PP2038LF Water Supply Add-A-Tee Adapter (PR3669338)
- PROTECTIONPRO 12 x 12 in. with Plastic White Access Door (PR612068)
- PROTECTIONPRO 18 x 18 in. with Steel White Access Door (PR147989)
- KOHLER Spud Seal Kit, 1-1/2 (1060053)
- ASCO Rebuild Kit For 8262 (068038)
- Protectionpro Plumbing Parts