Shop All Mop Wringers
Protectionpro
Mop Bucket Wringer Combo- 3in. Casters- 26 qt.- Yellow
Mfr # PR509902
Zoro # G703793084
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protectionpro
- MFR # PR509902
- Zoro # G703793084
- UPC # 747216962813
- Country of Origin China
- Category Mop Wringers
Details
Wringer Color | Yellow |
Item | Mop Bucket and Wringer |
Description
Splash Guard Mop Bucket/Wringer Combo includes a mop bucket and wringer, splash guard system, and 3" nonmarking casters. Bucket has international symbol for "Caution" printed on both sides.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Wht (T1100WH)
- GOFER PARTS Replacment Squeegee Set For Factory Cat 290-770L, Factory Cat 7-753L, Factory Cat 290-756L (GSQ1069XX2)
- ZORO SELECT Six Pocket Caddy Bag, 32 In L, Brown (CB6BR)
- AMERCAREROYAL Royal Black Grill Cleaning Pad, PK60 (S460)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Green (RCP758888GN)
- RUBBERMAID COMMERCIAL Down Press Wringer, Yellow, Plastic (2064959)
- LAVEX Yellow Replacement Mop Bucket Down Press Wringer for 35 Qt. Janitorial Mop Buckets (274MPWRINGDN)
- ECOLAB FOOD SAFETY Blue Dual Chamber Down Press Wringer Mop Bucket (89990207)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Black, Polypropylene (1863896)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Green, Polypropylene (FG758888GRN)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Red, Plastic (FG758888RED)
- Protectionpro Mop Wringers