Shop All Jig Saw Blades
Protectionpro
M1Q-DH41-55 3amp Jig Saw
Mfr # PR32785
Zoro # G903956227
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protectionpro
- MFR # PR32785
- Zoro # G903956227
- UPC # 654204008012
- Country of Origin China
- Category Jig Saw Blades
Description
Features
- Corded or Cordless: Corded
- Product Type: Jig Saw
- Amps: .75 amps
- Strokes per Minute: 3,000 spm
- Batteries Included: No
- Dust Collection: No
- CSA Listed: No
- Case Included: No
- Keyless Blade Change: No
- UL Listed: Yes
- Charger Included: No
- Dust Blower: No
- Bevel Capacity: 45 deg.
- ETL Listed: No
- Variable Speed: Yes
- Adjustable Shoe: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Black Plastic Coarse Thread Ball Knobs 4PK (78065)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 15/64 (44815)
- LENOX Band Saw Blade, 15 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79690CLB154725)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/16 (40478)
- SWIVEL Blu-Mol 3 In. 32 Tpi Bi-Metal Air Saw Blade, 5PK (SW63746)
- SPYDER Jigsaw Blade, Steel, L 4in. (300004)
- DEWALT 4" 6 TPI U- Shank Clean Cutting Wood Cutting Cobalt Steel Jig Saw Blade (DW3703-5)
- CMT ORANGE TOOLS JIG SAW BLADES WOOD/THIN&THICK, 5 Pack, 5PK (JT234X-5)
- MILWAUKEE TOOL M18 FUEL JIG SAW (TOOL ONLY) (ML2737-20)
- DEWALT 4" 6 TPI T-Shank Fast Cutting Cobalt Steel Jig Saw Blade (DW3750-5)
- LENOX JIGSAW BLD 3-5/8""14T 3PK (1991559)
- Protectionpro Jig Saw Blades