Shop All Wrench Accessories
Protectionpro
DR60693 48 in. Pipe Wrench
Mfr # PR3224
Zoro # G504040875
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protectionpro
- MFR # PR3224
- Zoro # G504040875
- UPC # 657248021849
- Country of Origin China
- Category Wrench Accessories
Description
Features
- Pipe Wrench
- Size: 48"
- Ultimate plumbing tool
- Jumbo size for extra heavy duty jobs that require extreme leverage and grip
- Designed to grip round objects securely by digging serrated teeth into pipe with increasing pressure as the wrench is turned
- Dimension: 2.5" H x 6.5" W x 41.75" L
- Weight: 20.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- KO-KEN Bit Socket TORX T40 50mm 3/8 Sq. Drive (13025.50-T40)
- LISLE $SKT FILTER 5pc SET (LI13300)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm) (FCH0196-G)
- MECHANICS TIME SAVERS V - Shaped Wrench Holder, Red (WH12R)
- MECHANICS TIME SAVERS Magnetic Wrech Holder For Metric Wrenches 8Mm-21Mm (MWH14MB)
- GRAY TOOLS 2' Tubular Handle For Strike-free Leverage Wrench (60024)
- TINKERTOOLS 10 Slot Stubby Wrench Rack (TI2571942)
- DURSTON MFG Durston Mfg VMV512 10 Slot Stubby Wrench Rack (VMV512)
- ERICKSON Wrench, 40Taper Retention Knob Socket (RKW40)
- GREAT NECK Great Neck Saw 10in. Pipe Wrenches PW10 (76812009388)
- Protectionpro Wrenches