Shop All Paper Towels
Protectionpro
Cleaner Paper Towels, 4000 Sheets, Natural
Mfr # PR517083
Zoro # G403976916
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Cleaner
- Color Natural
- Sheet Size 9 1/10 x 5 1/10 in
- Number of Sheets 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protectionpro
- MFR # PR517083
- Zoro # G403976916
- UPC # 747216962257
- Country of Origin China
- Category Paper Towels
Dimensions
Sheet Size | 9 1/10 x 5 1/10 in |
Details
Paper Towel Type | Cleaner |
Item | Paper Towels |
Color | Natural |
Number of Sheets | 4000 |
Description
Single-Fold Towels provide the ideal balance of economy and performance. Natural single-fold towels meet EPA guidelines for recycled content and are suited to the industrial and educational markets. Folded towels encourage faster washroom traffic and cleaner restrooms. Hands-free dispensing is more sanitary and prevents cross-contamination. Deeply embossed design offers thickness and preferable feel. Ideal for public environments. Towels are made from 100 percent recycled material with 40 percent post-consumer material. Folded size is 9-1/10" x 5-1/10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH FG Ext Hndl w/1/4", Female/Male Thd, 6 ft. (30666)
- GOJO 1,200 mL Personal Soaps Dispenser Refill (1911-02)
- 3M Stainless Steel Cleaner And Polish, 21 Oz Aerosol (48011-14002)
- MRS. MEYERS CLEAN DAY Clean Day Iowa Pine Scent Organic Multi-Surface Cleaner Liquid Spray 16 oz (17424)
- PROTECTIONPRO Hardwound Roll Towels- 2in.Core- 7-.88in.x350ft.- 12 Rolls-CT- WE (PR127308)
- PACIFIC BLUE SELECT Pacific Blue Select Perforated Paper Towels, 85 Sheets, White, 85 PK (GPC27385)
- GEORGIA-PACIFIC Sofpull Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 6 PK (26470)
- KARAT Paper Towels, Kraft, 6 PK (JS-RTK750)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (BWK17GREEN)
- WYPALL Towels & Wipes, 130 Sheets, Blue, 12 PK (35411)
- GEORGIA-PACIFIC Pacific Blue Ultra Paper Towels, Brown (26496)
- Protectionpro Paper Towels