Shop All Brooms
Protectionpro
36 in. Hardwood Block Tampico Broom
Mfr # PR687149
Zoro # G303685949
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protectionpro
- MFR # PR687149
- Zoro # G303685949
- UPC # 747216985843
- Country of Origin China
- Category Brooms
Dimensions
Block Width | 4.25 in |
Description
Features
- Durable bristles resist damage from chemicals for long-lasting use
- Soft, natural fibers safely clean smooth or rough surfaces
- Sturdy hardwood block is lightweight for effortless use
- Color: Brown & Black
- Size: 36 in.
- Bristle Material: Tampico Fiber
- Head Material: Hardwood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 63" Slide On Wet Mop Handle, Yellow, Fiberglass (1NFF3)
- PULLMAN-HOLT Tool Kit, For Hose 1-1/2" dia. (591220201)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ7)
- REMCO Long Handled Dust Pan, Black (62519)
- PROTECTIONPRO Angle Broom- High Performance Bristles- 9in. W- Yellow (PR18448)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Brown (291466)
- BULLDOZER Quickie Polymer 24 in. Push Broom (533)
- UNISAN Poly BristleAngler Broom, 49" Handle, PK12 (UNS 932M)
- QUICKIE Quickie Mfg 00633 Super Soft Push broom - 24 in. (763011)
- DQB INDUSTRIES PUSHBROOM - FLOOR SWEEP 18 IN (08870)
- DQB INDUSTRIES Dqb Industries 09982 24 in. Palmyra Push Broom & Handle (9982)
- Protectionpro Brooms