Shop All Mist Cooling Equipment
Protectionpro
20000 Port Outdr Mist System
Mfr # PR30573
Zoro # G404077704
product price: $44.99
/ea
$44.99
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
- Brand Protectionpro
- MFR # PR30573
- Zoro # G404077704
- UPC # 657248302689
- Country of Origin China
- Category Mist Cooling Equipment
Description
Portable Outdoor Mist Cooling System, Provides Relief From The Heat, 10' Coverage Of Mist Cooling, Cools The Surrounding Air Temperatures By Up To 20 Degrees Fahrenheit, Alligator Clips To An Umbrella, Awning, Fence Or Other Structure & Then Connect To A Standard Garden Hose, Preassembled, Ready To Install, UV Resistant, Includes: 1/4" x 20' Mist Flexible Tubing With Fittings & Hose Adapter, 5 Brass Misting Nozzles, 5 Hanging Snap Clips & 1 Hose Adapter Washer.
Specifications- Weight: 0.65 lbs
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
- SMC Male Elbow, 45 Deg, 6mm, TubexMale BSPT (KQ2K06-01AS)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 460VAC (SFD212FG4YB07D07)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8)
- GATES PowerGrip Timing Belts, 240XL037 (240XL037)
- TRICO Coolant, 1 gal, Bottle (30656)
- CD Continental Dynamics® 24in Wall Mounted Misting Fan, Outdoor Rated, Oscillating, 7435 CFM, 1/7 HP (293073)
- LENOX Solenoid Valve (68104)
- AMFLO Mist Coolant Unit, 12"Spout, 4 ft Hoses (270A)
- SOLO Misting System, Gasoline, Tank 3.2 gal. (466-MASTER)
- LENOX Flex Nozzle (68136)
- XPOWER XPOWER’s FM-88W misting fan provides power, portability, & versatility, so you can beat the heat all year long. Built-in pump, no water line required! (FM-88W)
- Protectionpro Mist Cooling Equipment