20 oz Tool Crib Chemical Dry Moly Lube - Pack of 6
Mfr # PR842074
Zoro # G304107495
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protectionpro
- MFR # PR842074
- Zoro # G304107495
- UPC # 753153360407
- Country of Origin China
- Category Lubricants
Description
Based on the some modern principles, Seymour paint always stands on the top to provide spray deodorizers and insecticides. We feature a small can of paint packaged with an aerosol propellant integrated with a spray head. Our company formulates paints assorted with aerosol engineered with equipped machineries. Our improved formulas has helped us to achieve unforgiving quality and larger markets.
A quick-drying, thin film that provides superior lubrication under extreme pressures and a broad temperature ranges. Excellent adhesion, oil free, and protects against seizing, fretting, and galling. Provides excellent anti-wear protection for cutting and forming tools.
Features- Tool Crib Chemical Dry Moly Lube
- Pack of 6
- Dust free lubricant for
- pre-assembly and production
- Wire drawing
- Gasket and stop-off coating
- Rubber mold release
- Machine tool slides
- Conveyors (hi-temp.)
- This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm
- Capacity: 20 oz
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-A)
- STEELMAN Weather-Resistant 1/4'' NPT-F to 1/4'' NPT-M 3/8'' ID 6ft Rbr Whip Air Hose, Red W/ Brass Fittings (61264)
- LINCOLN Needle Nozzle, 1/8 FNPT (5803)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/8"-27 Thread (707002-0402)
- PROTECTIONPRO Super Bar & Chain Oil - Small (PR3857636)
- KRYTOX Viscosity Oil, 157 FSH, Oil Needle, 1 Oz. (157 FSH)
- WARSAW CHEMICAL Slick Tire Mounting Lubricant, 270-Gallon tote (28537-0000270)
- GOURMETGALLEY 1 gal GP-1 20W50 Conventional Break-in Oil (GO3615796)
- BLASTER Multipurpose Lubricant, 3 Oz., Aerosol Can (PB-50-TS)
- ANTI-SEIZE TECHNOLOGY 14 oz Multipurpose Grease Cartridge Black (24114)
- CRC Sta Lube Lubricant, THREAD LUBRICANT: 8 oz Brush -Top Bottle (SL35925)
- Protectionpro Lubricants