Protectionpro

2' Duty Rating Aluminum Step Stool


product price: $85.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Molded top provides large standing platform.
  • Slip-resistant Traction-Tred round rungs.
  • Molded vinyl foot pads riveted to rails.
  • External Pinch-Proof spreaders.
  • Bottom step has double channel braces.
  • Size: 2'.
  • Approx. Width: 17".
  • Approx. Spread: 19".
  • Top: 6" x 12-3/8".
  • Front Rails: 3" wide.
  • Flange: 3/4" wide.
  • Steps: 3" wide.
  • Rear Rails: 1-1/8" wide.
  • Flange: 1" wide.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.