Shop All Rotary Tool Accessories
Protectionpro
120V; 35000 rpm Corded Rotary Tool Kit ; Assorted
Mfr # PR612241
Zoro # G104046024
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protectionpro
- MFR # PR612241
- Zoro # G104046024
- UPC # 654204809312
- Country of Origin China
- Category Rotary Tool Accessories
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 120v, 35000 rpm corded rotary tool kit
- Color Family: Assorted
- Corded or Cordless: Corded
- Type: Rotary Tool Kit
- Voltage: 120 volts
- Maximum Speed: 35000 rpm
- Wattage: 160 watts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x3 HSS 4 Flute Hand Tap Set (DWTS24X3)
- TEKTON 3/8 Inch Drive x M12 Triple Square Bit Impact Socket (SIB18212)
- DRILL AMERICA 1/4"-36 Carbon Steel Hex Die (DWTSH1/4-36)
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102500)
- PROSKIT Rotary Tool Accessory Kit (PT-5100)
- DREMEL High Speed Cutter, 5/16 In, PK2 (115)
- DREMEL Cutting Wheel, Diamond, 3-1/2 in. dia. (US540-01)
- BOSCH Die, 1in L, Internal Threading (21233)
- DREMEL 1/4In 240 Grit Sanding Bands, PK6 (446)
- FORNEY 2-Piece Wire Brush, Steel Set, 1 in (60251)
- DREMEL SS Brush, 1/8in. dia., 1-3/4in. L, PK2 (532-02)
- Protectionpro Rotary Tool Accessories