Shop All Plumbing Parts
Protectionpro
12 x 12 in. with Plastic White Access Door
Mfr # PR612068
Zoro # G004148194
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protectionpro
- MFR # PR612068
- Zoro # G004148194
- UPC # 654204803068
- Country of Origin China
- Category Plumbing Parts
Description
If you are looking for Plumbing Equipment online, you have come to the right place! We offer great deals on wide selection of tools and accessories to make your plumbing project successful and satisfactory.
Features- 12 x 12 in. with Plastic White Access Door
- Budget friendly prices and superior quality
- Choice for various types of equipment
- Reliable construction to meet requirements
- Durable and long lasting design
- Color: White
- Material: Plastic
- Size: 12 x 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPS Galvanized Merchant Coupling (61100)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1225)
- ZORO SELECT 1/2" x 3/8" 316/316L Stainless Steel Swage Nipple Sch 80 (0994833318)
- KOHLER Pressure Balance Valve Cartridge, 2" L (K-GP800820)
- PROTECTIONPRO 18 x 18 in. with Steel White Access Door (PR147989)
- PROTECTIONPRO PP2038LF Water Supply Add-A-Tee Adapter (PR3669338)
- ZURN Zurn Z1184 Bottom Access Solids Interceptor, 1-1/2" IP Female (Z1184-1-1/2IP)
- HAWS Eyewash Bend, 1/4In. IPS, Stainless Steel (SP8)
- RINNAI EZ-connect (REU-EZC-2)
- SLOAN Master Rebuild Kit, Closet, 1.6 GPF (R1004A)
- ZURN Tailpiece Assembly, 2 3/4 In (P6000-J2)
- Protectionpro Plumbing Parts