Shop All Showerheads and Tub Faucets
Protect Plus Industries Llc
Protect Plus WFSSC0501 DuPont Shower Filter Replacement Cartridge
Mfr # WFSSC0501
Zoro # G204016545
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protect Plus Industries Llc
- MFR # WFSSC0501
- Zoro # G204016545
- UPC # 186366000240
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
The DuPont Shower Filter Replacement Cartridge reduces Odor, Chlorine, and Scale. It lasts up to 6 months. It installs very quickly - in under a minute and makes for a chlorine free shower. Did you know that a majority of chlorine in your body enters through the shower.
Reduces odor, chlorine and scale.
Quick replacement.
Lasts up to 6 months.
Makes a chlorine free shower.
Accessory Type: Filter Replacement.
Assembled Depth: 5.625".
Assembled Height: 1.875".
Assembled Width: 5.625".
Filtration method: KDF and Carbon.
Product Depth: 1.875".
Product Height: 1.875".
Product Width: 2".
Twist and lock design: No.
Water Filtration System Type: Shower Head Filter.
Water filter system type: Shower.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Galvanized Coupling (1MPH2)
- ZORO SELECT 1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (583-300)
- LEGEND VALVE 3/4 x 3/8" NO LEAD HEX BUSHING (310-478NL)
- SLOAN Ebv136A G2 Solenoid (10-300429)
- MOEN Voss Oil Rubbed Bronze M-Core 3-Series Shower Only (UT3692ORB)
- PLUMB PAK SPRAY HEAD REPLACEMNT (PP815-2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC301T8)
- MOEN Align M-Core 3-Series Shower Only (UT3292EP)
- MOEN M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing (62300)
- PFISTER Tub Trim, Matte Black, Freestanding (LG6-1MFB)
- KOHLER Real Rain Overhead Panel (31110-G-58)
- Protect Plus Industries Llc Showerheads and Tub Faucets