Protect Plus Industries Llc

Protect Plus WFAB100 DuPont Bracket - Heavy Duty


product price: $36.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The DuPont Heavy Duty System Bracket is an easy to use metal hanging bracket designed specifically for the Heavy Duty system. There is a lot of metal in this bracket to ensure a stable installation. The holes line up perfectly for a quick installation.
  • Heavy duty filter bracket.
  • Easy to use Filter Housing Hanging Bracket.
  • Material: Metal.
  • Accessory Type: Other.
  • Assembled Depth: 6.75".
  • Assembled Height: 5".
  • Assembled Width: 4.75".
  • Product Depth: 6.75".
  • Product Height: 5".
  • Product Width: 4.75".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.