Shop All Pleated Air Filters
Protect Plus Industries Llc
Protect Plus 6029520 12 x 4 in. Purafilter 2000 Rectangular Vent Filter - Pack of 12
Mfr # 6029520
Zoro # G003979164
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protect Plus Industries Llc
- MFR # 6029520
- Zoro # G003979164
- UPC # 719218621050
- Country of Origin China
- Category Pleated Air Filters
Description
This planter is excellent for all indoor or outdoor planting needs. Constructed of durable resin this planter is strong enough to withstand the elements yet lightweight for convenient portability. This planter is simple yet stylish and perfect for most of your planting needs.
Features- Pinehurst Resin Planter
- Pack of 4
- Color: Terracotta
- Drainage Holes: Yes
- Diameter: 14 in.
- Material: Resin
- Country of Origin: United States
- Weight: 3.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Clamp Together Angle Flange Adapter, 8" Diameter, Galvanized, 22 Gauge (RAF08.G22)
- LAMBRO Lambro 107 Roof Cap, 4 in Open, Aluminum, For Up to 10 in Round Ducts (107)
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal. (2YAF3-2HTK9-3X275)
- BROAN Ventilation Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, No (AE110K)
- AAF FLANDERS 10x25x1 FBG Furn Filter (10055.011025)
- ACCUMULAIR Pleated Air Filter, 18" x 18" x 2", 6 Pack (FB18X18X2_6)
- ALL-FILTERS 16X25X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (16254.8 3PK)
- ACCUMULAIR Pleated Air Filter, 18" x 36" x 2", 6 Pack (FB18X36X2A_6)
- KOCH FILTER 16x32.5x2 Standard Capacity Pleated Filter, MERV 8 (102-042-054)
- ALL-FILTERS 24X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (24301.12 6PK)
- ACCUMULAIR Pleated Air Filter, 21" x 21" x 1", 4 Pack (FI21X21_4)
- Protect Plus Industries Llc Pleated Air Filters